C859 - MAYO JACKET FOUR POCKETS
Features of this smart jacket include an action back for comfort and multiple pockets for convenience. The hardwearing material is fully compatible with the Mayo Trousers (S885) and Pleated Trousers (S886).Mobile phone pocket
Shell Fabric : Kingsmill: 65% Polyester, 35% Cotton 245g