PORTWEST

Hi-Vis Jacket S779 fluorescent

This fully waterproof bomber jacket offers multi-norm protection in hazardous conditions. Features include chemical resistance and a detachable hood.

Features
Flame resistant treated waterproof fabric prevents water penetration
Anti-static
Internal chest pocket
Ribbed cuffs for added comfort
Fully lined and padded to trap the heat and increase warmth
Premium sew on flame resistant reflective tape
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Taped seams to provide additional protection
4 pockets for ample storage
Phone pocket
Two-way zip for quick and easy access
Concealed detachable hood
Radio loop for easy clipping of a radio
Print access for corporate branding
Side elastic waist for ultimate wearer comfort
CE certified
CE-CAT III

Shell Fabric : Bizflame Rain: 98% Polyester, 2% Antistatic Carbon Fibre, Breathable, PU Coated 250g
Lining Fabric : 100% Cotton Flame Resistant Lining 170g
Filling Fabric : 100% Modacrylic Flame Resistant 150g
Image 1
  • 1
  • 1
  • 2
2 of Hi-Vis Jacket S779 fluorescent
ProductSizeColourAvailablePriceexcl. VAT