PORTWEST

Fleece Hi-Vis Flame resistant Anti-static FR31

This inherently flame resistant two-tone fleece offers exceptional warmth and comfort. The high quality anti-pill finish maintains the look of the garment for longer. Clever features include contrast panels for protection against dirt, two side zipped pockets, elasticated cuffs and an adjustable drawcord hem.

Features
Inherent flame resistant qualities will not diminish with washing
Protects against radiant and convective heat
Drawcord adjustable hem
Elasticated cuffs for a secure fit
Front zip opening for easy access
Contrast fleece collar for protection against dirt
Contrast colouring for added style
40+ UPF rated fabric to block 98% of UV rays
Premium sew on flame resistant reflective tape
2 pockets for secure storage
CE certified
CE-CAT III
Shell Fabric : Modaflame Knit: 60% Modacrylic, 39% Cotton, 1% Carbon Fibre 280g
Image 1
  • 1
  • 1
  • 1
  • 3
3 of Fleece Hi-Vis Flame resistant Anti-static FR31
ProductSizeColourAvailablePriceexcl. VAT