PORTWEST

Coverall Araflame Gold AF53

This super lightweight coverall offers excellent flame-retardant protection. The Araflame coverall is soft and breathable but has great tensile and tear resistance. Perfect for use in industry including the oil, gas and petrochemical industries. The coverall features triple-stitched seams, secure pockets and elasticated waist for easy movement.

Features
Inherently flame-retardant qualities will not diminish
Protects against radiant, convective and contact heat
Sleeve pocket
Two patch back pockets
Triple-stitched seams for increased durability
Durable, strong brass zips
Velcro adjustable cuffs for snug fit
Radioloop for attaching a radio
Flame retardant industrial washable striping
Two-way zip for easy opening
CE-CAT III
Pockets for knee pads in 2 positions
10 storage pockets
CE certified
UPF 40+ fabric blocks 98% of UV rays

Outer fabric : Araflame Plus 93% Meta-aramid, 5% Para-aramid, 2% Carbon thread 150g
Image 1
Image 2
Image 1
Image 2
  • 2
  • 2
  • 2
  • 2
  • 2
20 of Coverall Araflame Gold AF53
ProductSizeLengthAvailablePriceexcl. VAT