PFERD

Medium-hard cutting disc, SG steel/stainless steel /cast iron/non-ferrous metals, hardness: P

For multipurpose cutting work Specially designed for hard-to-reach places For use on electric and air-powered straight grinders of all output categories
Can be used with mounted arbor on straight grinders up to the maximum rotational speed of the arbor Cut-off wheels up to dia.
76 mm can be used without a guard - Abrasive: Aluminium oxide A Manufactured without addition of ferrous, chlorinated or sulphurous fillers.
- Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life for reduced heat build-up during cutting.
- Steel, stainless steel (INOX), heat-resistant steels, cast iron, non-ferrous metals, nickel-based alloys - Cutting of sheet metal, profiles and solid material
Image 1
18 of Medium-hard cutting disc, SG steel/stainless steel /cast iron/non-ferrous metals, hardness: P
ProductAvailablePriceexcl. VAT