PFERD

Medium-hard cutting disc PSF-INOX hardness: P

Wheel thicknesses 1.9/1.6/1.0 mm for fast, easy cutting with minimized burr formation Wheel thicknesses 2.5/2.4 mm for multipurpose cutting work Wheel
thickness 3.2 mm for maximum tool life and high lateral stability Suitable for use on angle grinders of all output categories The use of large clamping flanges
(SFS 76, page 48) increases the lateral stability and ensures precise wheel guidance, in particular for thin cut-off wheels of the flat type with
dia. 178 and 230 mm - Abrasive: Aluminium oxide A Manufactured without addition of ferrous, chlorinated and sulphurous fillers.
- Medium-hard, multipurpose tool of hardness P (INOX) with high cutting performance and long tool life, for reduced heat build-up during cutting.
- Stainless steel (INOX) - Cutting of sheet metal, profiles and solid material
Image 1
  • 1
  • 3
  • 2
  • 1
  • 1
  • 2
  • 2
  • 3
  • 1
  • 1
  • 1
  • 2
  • 1
  • 7
  • 2
13 of Medium-hard cutting disc PSF-INOX hardness: P
ProductAvailablePriceexcl. VAT