PFERD

Cutting disc for the machining of stainless steel - extra thin

Design: Aluminium oxide (A60), hard, with fibre-reinforced resin bond for maximum cutting performance, outstanding service life with a cold cut. Not made with iron, sulphur and chlorine additives. Standard bore 22.23 mm.

Application: For stainless steel work. Especially for cold and burr-free cutting of thin sheet metal, profiles, tubes and solid material. For a narrow cut only gentle pressure is necessary.

Important note for working with stainless steel:

For working with stainless steel generally only iron and sulphur-free tools are recommended.A tool used for jobs on ordinary steel should never be used for stainless steel. Residue from ordinary steel can be left on the tool. These residues destroy any stainless steel alloy and lead to the formation of rust on the machined stainless steel. Even sparks from machining ordinary steel can damage stainless steel alloys.
Image 1
Image 2
Image 1
Image 2
2 of Cutting disc for the machining of stainless steel - extra thin
ProductAvailablePriceexcl. VAT