Design: Aluminium oxide (A24, A46 up to A60), with fibre-reinforced resin bond for long life and grinding performance. Not made with iron, sulphur and chlorine additives. Standard bore 22.23 mm.
Application: Ideal for cutting sheet and solid metal and profiling in steel and stainless steel. The thin cutting discs (1.0-1.9 mm thick) are ideal for fast, convenient and burr-free cutting and 2.4 and 2.5 mm thickness for universal cutting tasks.
Note: For more safety and higher lateral stability working with detachable discs from 178 mm Ø we recommend using a spanner flange, see (Order no. 8110 0010).
Important note for working with stainless steel:
For working with stainless steel generally only iron and sulphur-free tools are recommended. A tool used for jobs on ordinary steel should never be used for stainless steel. Residue from ordinary steel can be left on the tool. These residues destroy any stainless steel alloy and lead to the formation of rust on the machined stainless steel. Even sparks from machining ordinary steel can damage stainless steel alloys.
For professional use in industry and crafts.
Important note for working with stainless steel:
For working with stainless steel generally only iron and sulphur-free tools are recommended. A tool used for jobs on ordinary steel should never be used for stainless steel. Residue from ordinary steel can be left on the tool. These residues destroy any stainless steel alloy and lead to the formation of rust on the machined stainless steel. Even sparks from machining ordinary steel can damage stainless steel alloys.
Medium-hard design