PFERD

Chain saw machine type KSSG

The chain saw sharpener consists of: one sharpening device one chain saw file one depth gauge file one ergonomic file handle FH 1 KSF
Chain saw sharpener comes in a transparent reusable dirt-proof protective plastic pouch, completed with detailed instructions for use.
- For optimum sharpening results and optimal precision, PFERD offers the CHAIN SHARP® KSSG chain saw sharpener in three designs that
are adapted to the various chain pitches, which guarantees the highest level of precision and optimal sharpening results.
The conversion of the device to sharpen the right and left cutting teeth is carried out by means of a small number of actions.
The file has a sharpening angle of 35°.
Defined depth gauge distances can be found in the table.
- PFERD CHAIN SHARP® chain saw sharpeners are ideally suited for manual sharpening of saw chains.
They sharpen the cutting teeth and adjust the depth gauge height of the saw chain in one step.
The special construction of the devices allows even unpractised users to achieve precise and uniform sharpening results.
The use of an additional gauge is not necessary.
Manual sharpening is more economic and less aggressive than mechanical sharpening.
Manual sharpening can prolong the service life of your saw chain.
Due to replaceable chain saw files, the CHAIN SHARP® chain saw sharpeners can be used for a long period of time.
Advantages: Flexible use on site thanks to compact construction Easy to use and exactly defined sharpening angle Sharpening of cutting teeth
and depth gauge at the same time Long service life due to replaceable files
Image 1
2 of Chain saw machine type KSSG
ProductAvailablePriceexcl. VAT