PETZL

Pulley-carabiner ROLLCLIP A

ROLLCLIP A is a pulley-carabiner with a gate opening on the pulley side that facilitates installation of the rope when the pulley is fixed to the anchor.
It is available with an automatic TRIACT-LOCK locking system, or without a locking system.
ROLLCLIP A may be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.
Easier handling:
- sheave mounted on sealed ball bearings for excellent efficiency
- gate opening on the pulley side facilitates installation of the rope when the pulley is fixed to the anchor
- may be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis and to limit the risk of it flipping
- Keylock system prevents any accidental snagging of the carabiner when putting the pulley in place
H cross-section of carabiner:
- ensures an improved strength-to-weight ratio
- protects markings from abrasion
Specifications
Material(s): aluminum
Min. rope diameter: 7 mm
Max. rope diameter: 13 mm
Sheave diameter: 18 mm
Maximum working load: 2 x 2 = 4 kN
Efficiency: 85 %
Major axis strength: 20 kN
Minor axis strength: 8 kN
Open gate strength: 7 kN
Image 1
Image 2
Image 1
Image 2
1 of Pulley-carabiner ROLLCLIP A
ProductAvailablePriceexcl. VAT