PETZL

Eye shield VIZEN with EASYCLIP for Vertex and Strato helmets

Protects the eyes and face from short-circuit electrical arcs:
- full-coverage shield protects the eyes and face
- exceptional 180° peripheral vision
- treated to resist scratches and fogging
- allows glasses to be worn
Compatible with VERTEX (1) and STRATO helmets:
- quick and easy installation, thanks to the included EASYCLIP attachment system
- pivots quickly from work position to storage position on top of the helmet

(1) Versions starting in 2019
Specifications
Weight: 180 g
Material(s): polycarbonate
Certification(s): CE EN 166, 1BT8, CE EN 170, 2C-1,2, GS ET-29, classe 1, ANSI Z87.1, EAC
Image 1
Image 2
Image 1
Image 2
1 of Eye shield VIZEN with EASYCLIP for Vertex and Strato helmets
ProductAvailablePriceexcl. VAT