



| Product | Size process connection | Measuring range | Measuring unit | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Flow meter Type: 8120 Series: EFL7731110120 Oil Material measuring tube: Borosilicate glass Measuring range: from 1 to 15 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 1 to 15 | l/min | €526.00/piece | |
| Flow meter Type: 8120 Series: EFL7731112120 Oil Material measuring tube: Borosilicate glass Measuring range: from 4 to 50 l/min Internal thread (BSPP) Glas filled nylon 1" (25) | 1" (25) | from 4 to 50 | l/min | €526.00/piece |