Overcentre valve double acting valve with/without brake relief OMP/OMR series VBCDF DE OMP/OMR
These valves are used to control the actuator movements and block in both directions. In order to have the descent of a load under control and avoid the load's weight being carried away the valve will prevent any cavitation of the actuator. Direct flange is ideal for White (ex Danfoss) type OMP/OMR motors.
Material:- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: Buna-N.
Setting:- Standard setting: 320 bar.
- Valve setting must be at least 1,3 times more than load pressure in order to enable the valve to close even when subjected to the maximum load pressure.
Mounting:- Flange ports enable direct mounting on OMP/OMR motor.