METABO

Wall Chaser type MFE 30

Suitable for quick and clean cutting of wall chases
Groove width and cutting depth can be set
Metabo Marathon motor with patented dust protection for long service life
Overload protection: protects the motor from overheating
Tacho-Constamatic (TC)-Full Wave Electronics: fast work progress thanks to constant speed under load
No-volt release switch: prevents unintentional startup after power cut
Power-saving work through drawing cut from top to bottom
Also suitable for cutting by using only one diamond cutting disc
Metabo S-automatic torque limiting clutch: mechanical decoupling of the drive if the disc jams for safe working
Particularly low-dust working thanks to plunge function
Scope of delivery
4 spacer rings, 2 diamond cutting discs, Flange nut, side handle, offset screwdriver, spanner wrench, chase extraction chisel, Sheet steel carry case
Image 1
  • 1
  • 1
  • 1
1 of Wall Chaser type MFE 30
ProductNominal power consumption [W]Idle rotational speed [rpm]Max. diameter disc [mm]AvailablePriceexcl. VAT