
| Product | Diameter [mm] | Length [mm] | Clamping range [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Mfx rivet alu/st lh 4.8x16x16 | 4.8 | 16 | from 10 to 12 | Not available in the webshop | |
| Mfx rivet alu/st lh 4.8x10x16 | 4.8 | 10 | from 4 to 6 | Not available in the webshop | |
| Mfx rivet alu/st lh 4.8x14x16 | 4.8 | 14 | from 8 to 10 | Not available in the webshop | |
| Mfx rivet alu/st lh 4.8x22x16 | 4.8 | 22 | from 16 to 18 | Not available in the webshop | |
| Mfx rivet alu/st lh 4.8x26x16 | 4.8 | 26 | from 20 to 22 | Not available in the webshop | |
| Mfx rivet alu/st lh 4.8x20x16 | 4.8 | 20 | from 14 to 16 | Not available in the webshop | |
| Mfx rivet alu/st lh 4.8x12x16 | 4.8 | 12 | from 6 to 8 | Not available in the webshop |