MASCOT

Trousers Ultimate Stretch Advanced 17279-311

  • Ultimate stretch material provides unique freedom of movement and high comfort.
  • The water-repellent multifunctional stretch material combines a low weight with a very high durability.
  • Low waist with form-cut waistband ensures comfort and freedom of movement.
  • Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
  • Detachable ID-card holder that can easily be attached to the thigh pocket or D-ring - can be used on all products with D-ring.
  • Has a water-repellent finish.
  • ULTIMATE STRETCH fabric that is lightweight and highly durable.
  • The fabric is hardly felt against the skin as the pockets are integrated into the design.
  • Double stitched seams on the leg and crotch.
  • Low waist.
  • Ergonomically formed trouser leg.
  • Belt loops.
  • Fly with zip.
  • Front pockets.
  • Back pockets.
  • Thigh pocket with phone pocket and integrated ID card holder.
  • Detachable ID card holder.
  • Ruler pocket made of CORDURA® with extra pockets.
  • Reflectors.
Image 1
1 of Trousers Ultimate Stretch Advanced 17279-311
ProductAvailablePriceexcl. VAT