LOCTITE

Hysol 3471A&B metal set 2x250g

LOCTITE EA 3471 Metal-filled Compounds - 2K Epoxy, Putty
Your benefits
  • Seal cracks in tanks, castings, vessels and valves
  • Patch non-structural defects in steel casings
  • Resurface worn sealing faces
  • Repair pitting caused by cavitation and/or corrosion
Technical data
  • Working life:45 min.
  • Fixture time:180 min.
  • Shear strength (GBMS):20 N/mm²
  • Compressive strength:70 N/mm²
  • Service temperature range: -20 °C to +120 °C
  • Pack sizes: 500g tub kit
Image 1
  • 1
1 of Hysol 3471A&B metal set 2x250g
ProductWeight [g]AvailablePriceexcl. VAT