LOCTITE

Flange sealant type 5800, medium strength

Gasketing Product - white material safety data sheet, no labelling. Ideal for use on rigid metal flanges.

LOCTITE 5800 seals close-fitting joints between rigid metal faces and flanges. It cures when confined in the absence of air between close-fitting metal surfaces. Used as a form-in-place gasket on rigid flanged connections. Provides resistance to low pressures immediately after assembly. Its key differentiator is the “White” Material Safety Data Sheet. It carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.

Your benefits
  • General purpose liquid thread sealant for close-fitting joints between rigid metal faces and flanges.
  • No hazard symbols, no risk phrases & no safety phrases; "White” Material Safety Data Sheet
  • Excellent chemical and temperature resistance of cured product
  • Instant low-pressure seal
  • Excellent oil resistance and water / glycol resistance

Technical Data
  • Colour: Red
  • Max. gap size: max.0,25 mm
  • Service temperature range: -55 to +180°C
  • Tensile shear strength in N / mm²: 5
  • Substrate to be sealed: Metals
  • Fixture time steel: 25 min.
  • Fixture time aluminium: 20 min.
Image 1
  • 1
  • 1
2 of Flange sealant type 5800, medium strength
ProductVolume [ml]AvailablePriceexcl. VAT