LISTA

Workbench with one drawer, 27x36E, 840x1500x750 mm

Workbench, length 1500/2000 mm, depth 750 mm, 2 feet, 1 top, 1 drawer.

•    Design
Work top: made of Multiplex, 40 mm thick.
Drawer cabinet: for installation on right or left.
•    Load
Length 1500 mm: 600 kg.
Length 2000 mm: 360 kg.
•    Drawer cabinet
Hanging, W 564xD 725xH 383 mm (27x36 E).
Drawer: 100 % full extension.
Image 1
  • 1
  • 1
  • 1
1 of Workbench with one drawer, 27x36E, 840x1500x750 mm
ProductWidth [mm]Height [mm]Depth [mm]AvailablePriceexcl. VAT