LISTA

Magazine cabinet, WxDxH 717x753x1020 mm, with 1 drawer with a height of 150 mm and 2 with a height of 75 mm and 2 extendable shelves

Top (drawer cabinet) with double doors, 3 drawers (1x H 150 mm, 2x 75 mm)/2 pull-out shelves, height 1020 mm

•    Optimal protection
for stored items against dirt and unauthorised access.
High stored items can also be securely locked away thanks to the doors.
•    Sturdy sheet steel construction
Surface with impact and wear-resistant coating using environmentally-friendly powder paint.
•    Double doors design
dimensions: WxD 717x725 mm (36x36 E).
•    Drawers and pull-out shelf
Full extension: 100 %.
Load capacity: 75 kg.
Useable drawer area: WxD 612x612 mm.
Single drawer lock: as standard.
•    Adjustable shelf
Load: 200 kg.
Surface: smooth.
Paint: NCS S 4502-B dove grey.
•    Interior fittings
height adjustments in 25 mm increments.
•    Standard locking: Key Lock with exchangeable cylinder
Code Lock available on request.
•    Design
1 roll-off rim, grooved mat
1 drawer at top, height 150 mm.
2 drawers at bottom, each 75 mm high.
2 pull-out shelves.
Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
  • 1
1 of Magazine cabinet, WxDxH 717x753x1020 mm, with 1 drawer with a height of 150 mm and 2 with a height of 75 mm and 2 extendable shelves
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT