Drawer shelves (H 2200 mm) with 3 universal/2 adjustable/2 pull-out shelves, 1 double door, 1 rear/2 side walls
• High storage volume
in a small space due to efficient use of shelf compartments and room heights.
It is possible to store tools and small parts in drawers and large, heavy individual items in open compartments in each chest section.
• Solid and sturdy sheet steel construction
Surface with impact and wear-resistant coating using environmentally-friendly powder paint.
• Drawers
with differential extension. guided without crossbars.
100 % full extension.
Useable area: WxD 918x612 mm.
Load capactity: 75/200 kg.
Single drawer lock for drawer integration: as standard.
• Pull-out shelves
100 % full extension.
Load capactity: 75/200 kg.
Height adjustment: in 25 mm increments.
• Universal shelves
Load capacity: 250 kg.
Screw connected to the column frame.
• Adjustable shelves
Load: 200 kg.
Useful dimensions: WxD 970x701 mm.
They are hooked into the column frame using supports and
can be adjusted in height.
• Standard locking: Key Lock with exchangeable cylinder
Code Lock available on request.
• LISTA units: 54x36 E.
• Design
3 universal shelves.
2 adjustable shelves.
2 pull-out shelves, 75 kg load capacity.
1 double door.
1 rear wall.
2 side walls (only in standard shelf unit).