LISTA

CNC tool cabinet with roller shutters and 4 drawers, 54x27 E, height 1950 mm

Roller shutter cabinet (RAL 7035) with 4 drawers (FH 75 mm), 4 insert frames

•    Design
dimensions: WxD 1038x691 mm (54x27 E).
Drawers: 100 % fully extendable.
Useable drawer area: WxD 918x459 mm.
Drawer load capacity: 200 kg
Single drawer lock: as standard.
Shutters made of plastic slats: RAL 7035 light-grey.
Locking system: Key Lock, standard locking with exchangeable cylinder incl. 2 keys and key number.
Standard paint: RAL 7035 light-grey or RAL 5012 light-blue. Other colours available upon request.
•     Fitting
4 drawers, front height 75 mm.
4 insert frames incl. frame support pairs 3093.2942.
Image 1
1 of CNC tool cabinet with roller shutters and 4 drawers, 54x27 E, height 1950 mm
ProductAvailablePriceexcl. VAT