| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 0.34 - 0.50 barg 3/4" BSPP | 3/4" (20) | 3/4" (20) | from 0.34 to 0.5 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 4.41 - 5.00 barg 1/2" BSPP | 1/2" (15) | 1/2" (15) | from 4.41 to 5 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/EPDM gastight closed bonnet adjustment range 1.81 - 3.10 barg 1/2" BSPP | 1/2" (15) | 1/2" (15) | from 1.81 to 3.1 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 14.01 - 26.00 barg 1/2" BSPP | 1/2" (15) | 1/2" (15) | from 14.01 to 26 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 5.0 - 6.5 barg 1/2" BSPP | 1/2" (15) | 1/2" (15) | from 5 to 6.5 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 9.71 - 14.00 barg 1/2" BSPP | 1/2" (15) | 1/2" (15) | from 9.71 to 14 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 9.71 - 14.00 barg 1/2" NPT | 1/2" (15) | 1/2" (15) | from 9.71 to 14 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 68.01 - 93.00 barg 1/2" BSPP | 1/2" (15) | 1/2" (15) | from 68.01 to 93 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 54.01 - 68.00 barg 1/2" BSPP | 1/2" (15) | 1/2" (15) | from 54.01 to 68 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 3.11 - 4.40 barg 1/2" BSPP | 1/2" (15) | 1/2" (15) | from 3.11 to 4.4 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/EPDM gastight closed bonnet adjustment range 5.0 - 6.5 barg 1" BSPP | 1" (25) | 1" (25) | from 5 to 6.5 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/EPDM gastight closed bonnet adjustment range 93.01 - 121.00 barg 3/4" BSPP | 3/4" (20) | 3/4" (20) | from 93.01 to 121 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/EPDM gastight closed bonnet adjustment range 6.51 - 9.70 barg 1" BSPP | 1" (25) | 1" (25) | from 6.51 to 9.7 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/EPDM gastight closed bonnet adjustment range 6.51 - 9.70 barg 3/4" BSPP | 3/4" (20) | 3/4" (20) | from 6.51 to 9.7 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 121.01 - 180 barg 3/4" BSPP | 3/4" (20) | 3/4" (20) | from 121.01 to 180 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 0.24 - 0.33 barg 1" BSPP | 1" (25) | 1" (25) | from 0.24 to 0.33 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 0.10 - 0.23 barg 1/2" NPT | 1/2" (15) | 1/2" (15) | from 0.1 to 0.23 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 54.01 - 68.00 barg 3/4" NPT | 3/4" (20) | 3/4" (20) | from 54.01 to 68 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 3.11 - 4.40 barg 1" NPT | 1" (25) | 1" (25) | from 3.11 to 4.4 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 3.11 - 4.40 barg 3/4" NPT | 3/4" (20) | 3/4" (20) | from 3.11 to 4.4 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 54.01 - 68.00 barg 1" BSPP | 1" (25) | 1" (25) | from 54.01 to 68 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 54.01 - 68.00 barg 3/4" BSPP | 3/4" (20) | 3/4" (20) | from 54.01 to 68 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 0.91 - 1.40 barg 1/2" BSPP | 1/2" (15) | 1/2" (15) | from 0.91 to 1.4 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 6.51 - 9.70 barg 1/2" BSPP | 1/2" (15) | 1/2" (15) | from 6.51 to 9.7 | | Not available in the webshop |
| Spring-loaded safety valve Type 12523 stainless steel/FPM gastight closed bonnet adjustment range 0.51 - 0.90 barg 1/2" BSPP | 1/2" (15) | 1/2" (15) | from 0.51 to 0.9 | | Not available in the webshop |