KNIPEX

X-Cut chrome-plated side-cutters type 73 06

Design: Made of chromium-vanadium high-performance steel, forged, hardened and tempered in oil. Blades inductively hardened (64 HRC). With high purchase, 40% reduced effortwhen compared with side-cutting pliers of the same length thanks to the improved leverage ratio with the offset pivot point. Double-mounted hinge axle for heavy-duty use over the long term. Handles with multi-component plastic covers.

Application:Ideal for universal use in assembly, maintenance works and production.
Chrome-plated head, insulated up to 1000 V in line with IEC 60900, DIN EN 60900, VDE 0682/Part 201.
Image 1
1 of X-Cut chrome-plated side-cutters type 73 06
ProductAvailablePriceexcl. VAT