KNIPEX

Water pump wrench COBRA VDE type 55 28

Design: DIN ISO 8976. Made of chromium-vanadium electric steel, hardened and tempered in oil, chrome-plated head, grip zones with specially hardened teeth (61 HRC). Fast and precise setting using the button, can be adjusted using one hand. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping onto pipes and nuts. Handles with multi-component plastic covers, with recessed grips and indented lettering, insulated up to 1000 V in line with IEC 60900, DIN EN 60900.
Image 1
  • 1
1 of Water pump wrench COBRA VDE type 55 28
ProductLength [mm]AvailablePriceexcl. VAT