KNIPEX

Cable shears with double cut VDE type 95 16

Design: Made of special grade, special tool steel; forged; hardened and tempered in oil. Chrome-plated head.With clamping protection. Hardened blades with precision sharpening, easy single-handed cutting, smooth, clean and without squashing. Self-locking and adjustable screwed hinge. Handles with multi-component plastic covers, with handle recess and injected lettering. Insulated up to 1000 V, in line with IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application:For cutting single- and multi-wire copper and aluminium cables. Cables with diameters over 20 mm can also be separated with the pre-cut and re-cut (1st and 2nd blades).
Image 1
  • 1
  • 1
1 of Cable shears with double cut VDE type 95 16
ProductSuitable for maximum cable diameter [mm]Isolation protection 1000 VTotal length [mm]AvailablePriceexcl. VAT