KNIPEX

Cable shears VDE type 5406

Design:Made of special grade, special tool steel. Coated head.Single-handed operation thanks to ratchet principle, with 2-gear ring drive for simple cutting; cuts smoothly and cleanly, without squashing. With clamping protection. Solid arm cover with cut area to lay material on when cutting. Handles with multi-component plastic covers, with recessed grips and indented lettering, insulated up to 1000 V, in line with IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application:For the squash-free cutting of single- and multi-wire copper and aluminium cables.

Note:Not suitable for steel wire and wire cable.
Image 1
1 of Cable shears VDE type 5406
ProductTotal length [mm]AvailablePriceexcl. VAT