JSP

Powercap® Active™ IP 8hr - Full Face respiratory Mask - complete set

PowerCap® Active™ IP


PowerCap® Active™ IP (Patent Granted) is a lightweight, firm fitting, ergonomically designed positive pressure respirator, designed to protect the user from dust and most airborne particulate pollutants to EN 12941+A2 TH1P. PowerCap® Active™ works within light industry (machining and milling), agriculture (livestock, poultry farming, grain silos), landscaping, and food processing. Powercap® Active™ IP incorporating bump cap protection and impact faceshield with high protection against flying particles. Complete with faceshield, two TH1P filters, one battery pack, and one charging dock. Conforms to EN 166, EN 812+A1, EN 12941+A2 TH1P. The product should be used as a back-up device to external extraction if used within the workplace



Powered Air


Respiratory protection to EN 12941:1988 TH1P. Assigned Protection Factor 10 (UK classification) equivalent to an EN 149 FFP2. Mask gives a cooling, comfortable supply of filtered air at 160 litres per minute eliminating breathing resistance and visor misting.



To reduce any possibility of premature motor failure/fan breaking it is imperative that the mask and filters are maintained, replaced and cleaned on a very regular basis. To extend the life of your respirator we recommend the use of the Powercap® Pre-Filter Pads - Pack of 10 (CAU610-000-010) and the Powercap® Peel Off Visor Covers - Pack of 10 (CAU150-000-000).



Bump Cap Head Protection


The cap uses JSP Hardcap A1+™ bump cap technology, exceeding the A1 version of EN 812. The cap is also easily removable and machine washable for hygiene purposes thanks to the patented connection mechanism of the cap and visor.



Powercap® Active™ PowerBox™1 battery pack


The new PowerBox™1 battery pack features a micro USB connection for simpler, faster charging. A built-in fuel gauge reports battery level on demand. The charging cable connects directly to the battery pack, reducing the number of parts by removing the dock station used with the original PowerBox™.



Visor


Attached by rivets, 0.75mm thick polycarbonate with aluminium edges providing impact protection
Image 1
Image 2
Image 1
Image 2
1 of Powercap® Active™ IP 8hr - Full Face respiratory Mask - complete set
ProductAvailablePriceexcl. VAT