JSP

EVO® VISTAshield® Safety Helmet with Integrated Faceshield

EVO® VISTAshield® Safety Helmet with Integrated Faceshield - Vented - White / Smoke


EVO® VISTAshield® is a next generation feature-rich safety helmet based on proven Evolution® head protection technology, incorporating a fully retractable optical class 1 integrated faceshield with A-rated impact resistance. The eyewear is interchangeable, allowing users to swap the faceshield for a VISTAlens® overspec, to ensure the appropriate protection is on hand when required.



The EVO®VISTA® has been developed from the ground up to seamlessly integrate with a wide range of above the neck PPE. Fitted with the Revolution® Flex wheel ratchet harness, the helmet is designed to reduce pressure for the perfect fit and all-day comfort.



Features & Benefits


  • Optical Class 1 - High optical quality with no optical distortion
  • K Rated - Anti-Scratch resistance to surface damage from fine particles
  • N Rated - Anti-Mist resistance to fogging
  • A - Impact Rating. High energy impact; 6mm, 0.86g ball travelling at 425mph (685kph)
  • UV Protection - 2: UV filter (EN170) provides protection from harmful UV. UV 2C-1.2
    2: UV filter (EN170) provides protection from harmful UV.
    C: Unimpaired colour perception.
    1.2: High light transmission.
  • Molten Metal Tested - No penetration to helmet shell. Shell deformation must remain under < 10mm
  • Lateral Deformation Tested - Additional EN397 test
  • -40°C Tested - The helmet is pretreated in a cold chamber at -40°C for up to 24 hours.
    The Helmet withstands EN397 tests
  • EN50365 Electrical Insulation - For use on low voltage installations. This optional test ensures reliable protection
    against electric shock up to AC 1000 V or DC 1500 V



SAFETY CELL


The safety cell concept prevents ricocheting debris travelling up the eyewear and impacting the scalp. In addition the faceshield cannot make contact with the scalp, preventing injury should it be forced back on to the safety cell.



INTERCHANGEABLE EYE PROTECTION


The VISTAshield® faceshield provides A-rated impact protection. Swap with a VISTAlens® overspec for medium-energy impact protection with a close-fitting TPR seal, available in clear and indoor/outdoor lens shades.



FLEXIBLE FIT


The new Revolution® Flex wheel ratchet harness eliminates pressure points to offer extreme comfort. Manufactured with a unique 3D profile and extended nape section, the flexible strap contours to the head for a secure fit.



COVERAGE


EVO®VISTAshield® has been designed to maximise facial coverage while remaining compact to allow freedom of movement.



PRESCRIPTION PROTECTION


Fully compatible with prescription eyewear, the EVO®VISTAshield® allows the wearer’s prescription glasses to be worn comfortably underneath the integrated faceshield, reducing cost and ensuring optimum protection and vision.



COMPATIBILITY


EVO®VISTAshield® is designed to be compatible with other JSP PPE, such as the Force®8 half mask with PressToCheck™ filters and Sonis® mounted ear defenders.



ADVANCED ACCESSORIES


Specially engineered attachment points on the helmet shell enable fitting of an advanced range of accessories, including headlamps, goggles and ID card holders.



VENTILATION OPTION


Optional dual vented shell increases comfort and encourages a cooling air flow, reducing helmet temperatures by an average 2-3 degrees.
Image 1
1 of EVO® VISTAshield® Safety Helmet with Integrated Faceshield
ProductAvailablePriceexcl. VAT