JSP

EVO® VISTAlens® Safety Helmet with Integrated Eyewear - Vented

EVO® VISTAlens® Safety Helmet with Integrated Eyewear - Vented - White / Smoke


EVO® VISTAlens® is a next generation feature-rich safety helmet based on proven Evolution® head protection technology, incorporating a fully retractable optical class 1 integrated overspec with B-rated impact resistance. The eyewear is interchangeable, allowing users to swap the overspec for a VISTAshield® faceshield, to ensure the appropriate protection is on hand when required.



The EVO®VISTA® has been developed from the ground up to seamlessly integrate with a wide range of above the neck PPE. Fitted with the Revolution® Flex wheel ratchet harness, the helmet is designed to reduce pressure for the perfect fit and all-day comfort.



Features & Benefits


  • Optical Class 1 - High optical quality with no optical distortion
  • B - Impact rating. Medium energy impact; 6mm, 0.86g ball travelling at 270mph (430kph)
  • K Rated - Anti-Scratch resistance to surface damage from fine particles
  • N Rated - Anti-Mist resistance to fogging
  • T - Impact protection at extremes of temperature (-5°C to +55°C)
  • UV Protection - 2: UV filter (EN170) provides protection from harmful UV. UV 2C-1.2
    2: UV filter (EN170) provides protection from harmful UV.
    C: Unimpaired colour perception.
    1.2: High light transmission.
  • Molten Metal Tested - No penetration to helmet shell. Shell deformation must remain under < 10mm
  • Lateral Deformation Tested - Additional EN397 test
  • -40°C Tested - The helmet is pretreated in a cold chamber at -40°C for up to 24 hours.
    The Helmet withstands EN397 tests
  • EN50365 Electrical Insulation - For use on low voltage installations. This optional test ensures reliable protection
    against electric shock up to AC 1000 V or DC 1500 V



SAFETY CELL


The safety cell concept prevents ricocheting debris travelling up the eyewear and impacting the scalp. In addition the overspec cannot make contact with the scalp, preventing injury should it be forced back on to the safety cell.



INTERCHANGEABLE EYE PROTECTION


VISTAlens® is available in clear or indoor/outdoor lens shades, offering B-rated impact resistance. Swap out the overspec for a VISTAshield® faceshield, providing high-energy impact resistance and greater coverage.



FLEXIBLE FIT


The new Revolution® Flex wheel ratchet harness eliminates pressure points to offer extreme comfort. Manufactured with a unique 3D profile and extended nape section, the flexible strap contours to the head for a secure fit.



TPR LENS SEAL


The TPR (thermoplastic rubber) seal moulds to the wearer’s face, creating a seal for enhanced projectile protection and reduced misting of the lens.



PRESCRIPTION EYEWEAR COMPATIBLE


Fully compatible with prescription eyewear, the EVO®VISTAlens® allows the wearer’s prescription glasses to be worn comfortably underneath the integrated overspec, reducing cost and ensuring optimum protection and vision.



COMPATIBILITY


EVO®VISTAlens® is designed to maximise compatibility with other JSP PPE, such as the Force®8 half mask with PressToCheck™ filters, Sonis® mounted ear defenders and EVOGuard® visors.



ADVANCED ACCESSORIES


Specially engineered attachment points on the helmet shell enable fitting of an advanced range of accessories, including headlamps, goggles and ID card holders.



VENTILATION OPTION


Optional dual vented shell increases comfort and encourages a cooling air flow, reducing helmet temperatures by an average 2-3 degrees.
Image 1
1 of EVO® VISTAlens® Safety Helmet with Integrated Eyewear - Vented
ProductAvailablePriceexcl. VAT