JALAS

Safety shoe JALAS®1738 S3

Properties
Highest level of protection, excellent grip, perfect fit, extra
Comfortable, excellent shock absorption
Specification
Type of shoe safety footwear, low shoes
Nail protection material plasma-treated composite
(ptc) textile
Fitting regular
Size range (eu) 36-47
Collection zenit
Platform zenit
Upper material pu-coated leather, split leather
Pronose material pu
Toecap material aluminium
Lining material polyester, polyamide
Sole material pu midsole, plastic shank, rpu outsole
Insole fx2 supreme
Insole material textile, soft eva, polyester-based
Conductive thread, merino wool, double shock absorption
Zones in poron® xrd®
Fastening boa®
Colour black, grey, red
Image 1
  • 1
1 of Safety shoe JALAS®1738 S3
ProductWidthAvailablePriceexcl. VAT