JALAS

Safety boot Jalas®1278

Properties
Highest level of protection, excellent grip, perfect fit, extra
Comfortable, excellent shock absorption
Specification
Type of shoe safety footwear, boots/ankle boots
Nail protection material steel
Fitting wide
Size range (eu) 35-50
Collection gran premio
Platform enduro
Upper material pu-coated leather
Upper material thickness 1,6-1,8
Pronose material pu
Toecap material aluminium
Lining material polyester, polyamide
Sole material pu midsole, rubber outsole
Insole fx2 pro
Insole material textile, soft eva, polyester-based
Conductive thread, double shock absorption zones in poron®
Xrd®
Image 1
  • 1
1 of Safety boot Jalas®1278
ProductWidthAvailablePriceexcl. VAT