HUVEMA

Table drill HU 16-2 NG Topline

The HU 16-2 NG Topline is a very comprehensive table drilling machine for the professional user
This 16 mm V-belt driven table drilling machine is fully equipped according to the latest CE standards

This assures the user of pleasant and safe use
Are you looking for an accurate drilling machine that is easy to use and yet has a wide range of possibilities? Then look no further!
The HU 16 NG-2 Topline is equipped with a work light to better illuminate your workpiece, an easily adjustable drilling depth and an easily adjustable work table
The work table can be turned both horizontally and vertically and can also be swivelled around the column
The table has a cross of the t-slots, which makes it possible to use almost all clamps! With the motor's tensioning lever, you can easily release the V-belts from their tension, allowing you to quickly replace or reposition them
With the wide speed range of the V-belts, you can easily drill into various materials with corresponding drill diameters up to 16 mm
Finally, this machine is of course equipped with an emergency stop and protective caps.
Features:
  • Professional quality
  • V-belt driven
  • Meets CE standards
  • Including protective cap
  • Including emergency stop
  • Including drill head
  • Inclusive drill bit
  • Including drive spigot
  • Including working light
  • With adjustable drilling depth
  • Flexible work table
Image 1
1 of Table drill HU 16-2 NG Topline
ProductAvailablePriceexcl. VAT