HUVEMA

Electric shear - HU 1350-3 ES

Electric shear of European manufacture

The HU 1350-3 ES is a solid guillotine shear with electric motor drive
The shear is based on a heavy-duty welded steel construction that ensures stability when cutting heavy sheet metal

The HU 1350-3 ES is easy to operate with a digital control panel
Roller bearings are fitted on the bed of the guillotine shear, allowing the sheet material to roll smoothly over the bed against the material stop
The machine is equipped with a hold down system avoiding sheet sliding during operation.

With a capacity of 1350x3mm in steel, this compact sheet metal shear is ideal for e.g
construction workshops and sheet metal departments with medium duty, maintenance work or educational institutions


Features:
  • European manufacturing
  • Steel construction welded frame
  • Two sided hardened blades
  • Motorized 750 mm back gauge
  • Hold down system avoiding sheet sliding during operation.
  • Front support arms for long sheet cutting with ruler
  • Finger protection
  • LED light
  • Foot pedal control
Image 1
1 of Electric shear - HU 1350-3 ES
ProductAvailablePriceexcl. VAT