HONEYWELL

Thermal protection glove Topfire Kermel

CHARACTERISTICS :
1300 gr/m2 Kermel® curl mitt
Canvas lining
Sewn on thumb with Kevlar® reinforcement covering the sewing
Split leather glove
Ambidextrous
Product Technology
Cut and Sewn

Length: 37 cm
Thickness: 1,1/1,5 mm
Dexterity: Class 1
CE CATEROGY : III Irreversible risks
In accordance with standards :
EN 420-2003 EEC Basic standards
EN 388-2003 Mechanical hazards
EN 407-2003 Heat hazards
Image 1
1 of Thermal protection glove Topfire Kermel
ProductAvailablePriceexcl. VAT