The Vertigo Check & Go system features seamless and lightweight polyamide (cut 1) Spectra (cut 3) and Spectra + glass fiber (cut 5) liners with PU or nitrile coating. Cut level resistance is written on the top of the for better visualisation of the cut resistance level. Vertigo Check & Go black Nit 5 is made from Black Spectra and composite fibre knitted glove. EN388 cut level 5. Black foamed nitrile coating on palm and fingers tips. Maximum comfort and added sturdiness. Ventilated back optimises its breathability.
Mechanical risks : EN388:2003 4544