HBE

Tank heater VR

VR immersion heaters with magnetic clamp

Product description
  • Pre-heating of the medium by direct heating
  • Stable welded version
  • Easy installation
  • No lateral tank machining
  • Low minimum oil level in horizontal position
  • Pick up of iron particles with integrated magnetic clamps
  • Protection class IP 68
  • Integrated thermostat with switch-off temperature +40°C
  • Intergrated temperature limiter, wired for direct switching
  • 3 pole, 4 m long cable with screwed cable gland M16
  • Temperature resistant up to -20°C
  • Medium touched pieces made of stainless steel 1.4571 (protection tubes), brass (cable gland) and plastics (cable)
  • Resistant against HLP and HFA fluids, diesel, heating and vegetable oil
Assembly information
  • Fixing of the heater by magnetic clamps horizontally at the tank bottom
  • Do not hang up the heater at the cable
  • Lead the cable outside above oil level and fix it at the lid or tank with screwed cable gland M16
  • Tank heater must be covered by at least 50 mm of the medium
  • A retro-fitting requires an opening in the tank lid of ø 70 mm
Image 1
  • 3
  • 3
  • 1
  • 1
  • 1
3 of Tank heater VR
ProductExecutionVoltageMax. heating power [kW]AvailablePriceexcl. VAT