HAZET

Hexagonal-socket wrench set 1/4" 33 pieces type 6014

Design: Tools made ??of chrome-vanadium steel, polished and chrome plated. Supplied in SmartCase with carrying handle. The tools are held securely housed in a 2-colour foam insert, thus missing tools are recognized immediately.
Set contents:
1 lever reversible ratchet (Order No. 6011 0030)
11 hexagon socket wrench inserts (Order No. 6837) 5; 5,5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
4 screwdriver hexagon socket inserts (Order No. 6843) 3; 4; 5; 6 mm
1 screwdriver insert slot (Order No. 6845) 5.5 mm
1 screwdriver insert Phillips (Order No. 6849) PH 2
5 screwdriver inserts recessed TORX® (Order No. 6857) T 10; 15; 20; 25; 30
5 screwdriver inserts protruding TORX® E 5; 6; 7; 8; 10
2 extensions (Order No. 6831) 55; 147 mm
1 cardan extension 102 mm (Order No. 6835 0100)
1 push handle (Order No. 6835 0005)
1 universal joint (Order No. 6835 0015)
Image 1
  • 2
2 of Hexagonal-socket wrench set 1/4" 33 pieces type 6014
ProductDrive sizeAvailablePriceexcl. VAT