HAZET

Combined hex wrench/socket spanner set 3/8" and 1/4" type 6859

Design: Tools made ??of chrome-vanadium steel, polished and chrome plated. Supplied in SmartCase with carrying handle. The tools are held securely housed in a 2-colour foam insert, thus missing tools are recognized immediately.
Set contents:
Contents 1/4" :
1 reversible ratchet (Order No. 6011 0030)
12 hexagon socket wrench inserts (Order No. 6837) 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
1 extension (Order No. 6831) 101.5 mm
1 drive handle (Order No. 6835 0005)
1 universal joint (Order No. 6835 0015)
1 bit adapter 1/4" with 1/4" adapter

Contents 3/8" :
1 reversible ratchet (Order No. 6870 0010)
12 hexagon socket wrench inserts (Order No. 6875) 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22 mm
5 recessed hexagon bits 3; 4; 5; 6; 8 mm
4 slot bits 4; 6; 8; 9 mm
2 Phillips bits PH 1; 2
2 Phillips bits PZ 1; 2
1 extension (Order No. 6871) 150 mm
1 universal joint (Order No. 6872 0005)
1 bit adapter 1/4" with 3/8" adapter
Image 1
  • 1
  • 1
1 of Combined hex wrench/socket spanner set 3/8" and 1/4" type 6859
ProductDrive sizeTotal number of tools [pce]AvailablePriceexcl. VAT