GUHRING

GF 300 T - carbide profile cutter, Torus shaped type 3362

Design: Ultra-fine grit solid carbide, type H, according to company standard, 30°, Signum-coated,with centre cut.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Application: Can be used for copy milling. The neck chip channel makes optimum tool range possible and thus makes it suitable for mould-making applications. The tool life increases with MQL or air cooling. The tool can either be used with a pivoted or straight spindle. Suitable for machining hardened materials up to 62 HRC.

Note: Copy milling; cutting values preferred at ap = 0.1 x d1 and ae = 0.5 x d1.
Image 1
  • 1
  • 1
  • 1
  • 1
  • 2
2 of GF 300 T - carbide profile cutter, Torus shaped type 3362
ProductTypeDiameter [mm]Maximum working length [mm]AvailablePriceexcl. VAT