Wash down gun DINGA black in brass, with handgrip, trigger handle, trigger protection and swivel
Technical data:- Housing: brass
- Cover and seals: EPDM rubber
- Trigger handle: AISI
- Swivel: chrome-plated brass
- Connection: 3/4" BSP female thread
- Max. temperature 95 °C*
- Max. working pressure 24 bar
- Water beam controllable from board beam to strong jet
- Clear red arrow to show the water beam direction
- With trigger protection
- Not for steam
*) Although all used materials with stand temperatures above 100 °C should when using hot water to take the necessary safety measures.
We advise you to mount the wash down gun DINGA always with ferrules on the hose, never with hose clamps.
Also available:- Wash down guns in stainless steel
- Special wash down guns for hot water and for large flow
- Special wash down guns for (foam)lance mounting, for sterilisation and ATEX