Products
Brands
About ERIKS
Customer service
NL - English
Home
T-piece reducer 90° Series: 28...
T-piece reducer 90° Series: 280 PE-100 Clamp feature Electric weld
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
External tube diameter of connection [mm]
110
1
External tube diameter of connection 2 [mm]
63
1
Pressure rating
SDR 11
1
Log in to see your specific pricing.
Log in
1
of
T-piece reducer 90° Series: 280 PE-100 Clamp feature Electric weld
Product
External tube diameter of connection [mm]
External tube diameter of connection 2 [mm]
Pressure rating
Available
Price
excl. VAT
Product
External tube diameter of connection [mm]
External tube diameter of connection 2 [mm]
Pressure rating
Available
Price
excl. VAT
T-piece reducer 90° Series: 280 PE-100 Clamp feature SDR 11 Electric weld 110mmx63mm
110
63
SDR 11
€305.70
/
piece
Log in