Products
Brands
About ERIKS
Customer service
NL - English
Home
Elbow 90° in PVDF Serie: 108 P...
Elbow 90° in PVDF Serie: 108 PN16 Plastic welded end
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Elbow
2
External tube diameter of connection [mm]
20
1
25
1
Pressure rating
PN16
2
Log in to see your specific pricing.
Log in
2
of
Elbow 90° in PVDF Serie: 108 PN16 Plastic welded end
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Elbow 90° PVDF 735.108.632 PN16 25
Elbow
25
PN16
€23.31
/
piece
Elbow 90° PVDF 735.108.631 PN16 20
Elbow
20
PN16
€20.34
/
piece
Log in