Products
Brands
About ERIKS
Customer service
NL - English
Home
Elbow 90° in PVC-U Serie: 104 ...
Elbow 90° in PVC-U Serie: 104 PN16/10 - double-walled
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Elbow
1
External tube diameter of connection [mm]
50
1
Pressure rating
PN16
1
Log in to see your specific pricing.
Log in
1
of
Elbow 90° in PVC-U Serie: 104 PN16/10 - double-walled
Product
Shape
External tube diameter of connection [mm]
External tube diameter of connection 2 [mm]
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
External tube diameter of connection 2 [mm]
Available
Price
excl. VAT
Elbow 90° PVC-U 721.104.156 PN16 d20/50
Elbow
50
20
€189.31
/
piece
Log in