Products
Brands
About ERIKS
Customer service
NL - English
Home
Diaphragm valve Series: 515 PP...
Diaphragm valve Series: 515 PP Plastic welded end PN10
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Membrane material
EPDM
1
External tube diameter of connection [mm]
25
1
Nominal inner diameter
DN20
1
Pressure rating
Face to Face length [mm]
Log in to see your specific pricing.
Log in
1
of
Diaphragm valve Series: 515 PP Plastic welded end PN10
Product
Membrane material
External tube diameter of connection [mm]
Nominal inner diameter
Available
Price
excl. VAT
Product
Membrane material
External tube diameter of connection [mm]
Nominal inner diameter
Available
Price
excl. VAT
Diaphragm valve Series: 515 PP EPDM PN10 Plastic welded end 25mm DN20
EPDM
25
DN20
€118.29
/
piece
Log in