Products
Brands
About ERIKS
Customer service
NL - English
Home
Bend 90° in PE-100 Serie: 018 ...
Bend 90° in PE-100 Serie: 018 SDR17 Plastic welded end
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Bend
1
External tube diameter of connection [mm]
50
1
Pressure rating
PN10
1
Log in to see your specific pricing.
Log in
1
of
Bend 90° in PE-100 Serie: 018 SDR17 Plastic welded end
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Bend 90° PE-100 SDR17 753.018.635 50
Bend
50
PN10
€9.37
/
piece
Log in