Products
Brands
About ERIKS
Customer service
NL - English
Home
Bend 45° in PE Serie: 158 SDR1...
Bend 45° in PE Serie: 158 SDR11 - mirror weld
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Elbow
1
External tube diameter of connection [mm]
180
1
Pressure rating
PN16
1
Log in to see your specific pricing.
Log in
1
of
Bend 45° in PE Serie: 158 SDR11 - mirror weld
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Elbow 45° PE100 SDR11 753.151.818 180
Elbow
180
PN16
€581.66
/
piece
Log in