Products
Brands
About ERIKS
Customer service
NL - English
Home
Bend 22 in PE-100 Serie: 0081 ...
Bend 22 in PE-100 Serie: 0081 & 091 SDR11
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Bend
1
External tube diameter of connection [mm]
75
1
Pressure rating
PN16
1
Log in to see your specific pricing.
Log in
1
of
Bend 22 in PE-100 Serie: 0081 & 091 SDR11
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Bend 22° LS PE100 SDR11 753.081.012 75
Bend
75
PN16
€168.13
/
piece
Log in