Products
Brands
About ERIKS
Customer service
NL - English
Home
Bend 11 in PE-100 Serie: 0081 ...
Bend 11 in PE-100 Serie: 0081 & 091 SDR11
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Bend
2
External tube diameter of connection [mm]
32
1
75
1
Pressure rating
PN16
2
Log in to see your specific pricing.
Log in
2
of
Bend 11 in PE-100 Serie: 0081 & 091 SDR11
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Bend 11° LS PE-100 SDR11 753.091.012 75
Bend
75
PN16
€168.13
/
piece
Bend 11° LS PE-100 SDR11 753.091.008 32
Bend
32
PN16
€72.90
/
piece
Log in