GESIPA

Battery riveter AccuBird type 9320

Design: Compact, shock-resistant housing with the same forward and reverse speed of the jaw mechanism. Immediate reset to the starting position after the riveting process. High reliability is achieved by the electronic controller. Furthermore, the device has electronic temperature and overload protection. The hanger is attached flush on the retractable head. The device also has a a favourable centre of gravity for fatigue-free operation, hand protection, removable mandrel collection holder and user-friendly handle.

Application: For all materials up to Ø 5 mm.

Scope of delivery: Riveter AccuBird®, 4 nosepieces17/24, 17/27, 17/29, 17/32, 1 installation wrench, 1 quick change rechargeable battery 14.4 V/1.3 Ah, 1 quick charger 14.4 V, 1 sheet steel case.
Image 1
  • 1
1 of Battery riveter AccuBird type 9320
ProductOperationAvailablePriceexcl. VAT